Steel Bound Hardwood Deck Platform Trucks

Steel Bound Hardwood Deck Platform Trucks

Steel Bound Hardwood Deck Platform Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

Steel Deck Hardwood Deck Platform Trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Countersunk bolts and tongue/groove design provide a level working surface. Includes wheels and removable push handle for convenient maneuverability and oversized load handling. Features welded steel channel frame for deck protection. Available types include Full Pneumatic, Mold-On Rubber, Phenolic, Plastex, Pneumatic, Polylast, Polyolefin, Polyurethane, and more. Handles are Cross-Braced and Open. Weight capacities range from 1200 to 4000 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
HANDLE
  • HANDLE
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE DECK SIZE WHEEL
L" W" HANDLE DIA." TYPE CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
107.22.97.23:44