Jamco Heavy Duty

Jamco Heavy Duty "Iron-Wood" Deck Platform Trucks

"Iron-Wood" Decks are 5 Times Harder than other Hardwoods and are Rot Resistant.

These trucks feature 1" thick superior dense wood decking that is much harder than other hardwoods like maple and oak, and is also rot-resistant for long lasting life. Flush platform allows easy loading and unloading. 1-1/4" removable tubular handle with smooth radius bend assists with movement. Deck is reinforced with welded 1-1/2" square tube under-framing with 12 gauge caster mounts. Your choice of 6" Phenolic or 8" Pneumatic bolt-on casters (2 swivel, 2 rigid) for superior cart tracking. 1 Year Limited Warranty.


L"
  • L"
W"
  • W"
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE DECK DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.159.105.39:44