Hardwood Deck Platform Trucks

Hardwood Deck Platform Trucks

Hardwood Deck Platform Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

Hardwood Deck Platform Trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Countersunk bolts and tongue/groove design provide a level working surface. Includes wheels and removable push handle for convenient maneuverability and oversized load handling. Available Wheel Types include Full Pneumatic, Mold-On Rubber, Plastex, Pneumatic, Polyolefin, Polyurethane, and Rubber. Handle styles are Cross-Braced and Open. Weight capacities range from 1000 to 4000 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
HANDLE STYLE
  • HANDLE STYLE
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE DECK DIMENSIONS WHEEL
L" W" H" HANDLE STYLE DIA." TYPE CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.226.41.91:44