European-Style Wood Deck Platform Trucks

European-Style Wood Deck Platform Trucks

European-Style Wood Deck Platform Trucks Transport Materials Easily and Securely.

European-Style Wood Deck Platform Trucks are made with angle iron frame and scratch resistant blue enamel finish for long lasting durability. Rugged plywood decking with lacquer finish helps reduce noise during transport. Edges are rounded for additional safety. Wheel types are Rubber or Pneumatic in 6" or 8" diameters. Wire Sided Truck has wire panels with grids which allow for air circulation and inventory control. Security Truck can be locked with an optional padlock to protect contents. Truck load capacities range from 1200 lbs - 2400 lbs. Dimensions vary per style. Assembles easily.


STYLE
  • STYLE
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE DECK DIMENSIONS WHEEL
STYLE L" W" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.83.81.52:44