Raised-Edge Steel Deck Platform Trucks

Raised-Edge Steel Deck Platform Trucks

Raised Edge Steel Deck Platform Trucks provide safe, easy Transporting of Materials.

Raised Edge Steel Deck Platform Trucks are constructed of steel with a powder coat finish and other high quality materials for long lasting durability. Variety of types, capacities and popular brands available to meet job requirements. Platform edges allow for cargo retention. Wheel materials vary to provide efficient mobility for moving heavy loads. Types are Platform Truck with Push Handle and Wagon Truck with Pull Handle. Capacities are 1,200 lbs., 1,600 lbs. and 2,000 lbs.. Dimensions, Wheel diameters and Wheel types vary per Model. Quantity is 1.


TYPE
  • TYPE
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
WHEEL TYPE
  • WHEEL TYPE
BRAND
  • BRAND
COMPARE DECK DIMENSIONS WHEEL
TYPE L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
23.20.214.5:46