Deep-Wall Steel Deck Platform Trucks

Deep-Wall Steel Deck Platform Trucks

Deep Wall Steel Platform Trucks are used for Retaining Cargo during Commercial or Industrial Transport Applications.

Deep Wall Steel Platform Trucks are made of solid all welded heavy gauge steel, and feature powder coated finished frames with removable tubular steel handles for long lasting strength, durability and dependability. Jamco and Little Giant® brands offer various size platform trucks with 3 or 6 inch depth lips designed to help retain cargo during transport applications. 5 or 6 inch diameter Phenolic or Polyurethane wheels provide easy mobility. Available in 36, 48 and 60 inch lengths, 24 and 30 inch widths and 2000 and 3600 lb. load capacities.


L"
  • L"
W"
  • W"
LIP DEPTH"
  • LIP DEPTH"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE DECK DIMENSIONS WHEEL
L" W" LIP DEPTH" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE