Little Giant® Quick-Turn Steel Deck Platform Trucks

Little Giant® Quick-Turn Steel Deck Platform Trucks

Little Giant® Quick Turn Platform Trucks are used for Tight Aisles in Warehouses, Stockrooms and more.

Little Giant® Quick-Turn Steel Deck Platform Trucks are made with "diamond-pattern" casters, with the center-mounted rigid casters providing a tight turning radius for added maneuverability. Welded steel deck provides lasting durability and strength. Removable cross-brace push handle. Available in three different deck sizes. Trucks with Polyurethane Casters hold up to 1000 lbs. Trucks with Mold-On Rubber Casters hold up to 1600 lbs. 1 Year Limited Warranty.


L"
  • L"
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE DECK DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.227.48.147:44