Lakeside® Stainless Steel Platform Trucks

Lakeside® Stainless Steel Platform Trucks

Lakeside® Stainless Steel Platform Trucks allow Easy Transport of Heavy, Bulky Items.

Lakeside® Stainless Steel Platform Trucks are used for transporting trays and food service supplies. Stainless Platform Trucks offer maximum maneuverability and ease of loading and unloading.

Single Handle Stainless Platform Trucks include one tubular push handle for easy steering. Includes two 5" swivel casters and two 8" rigid wheels.

Twin Handle Stainless Platform Trucks include 2 tubular push handles. Moves easily on 5" non-marring swivel casters. Twin Handle Truck is available in a 6-Wheel configuration that includes two 8" fixed center wheels.


TRUCK TYPE
  • TRUCK TYPE
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE DECK DIMENSIONS WHEEL
TRUCK TYPE L" W" DECK H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.234.45.10:46