Vestil Self-Propelled Battery Powered Platform Trucks

Vestil Self-Propelled Battery Powered Platform Trucks

Vestil Self-Propelled Battery Powered Platform Trucks Help Reduce Worker' Compensation and Insurance Claims!

Vestil Self-Propelled Battery Powered Platform Trucks help promote worker safety at the office or warehouse. Integral traction drive features a 500W, 24V electric drive motor, (2) 95AH batteries, and an on-board 6 amp battery charger. Ergonomically designed low-hinged handle with pivot-action offers variable speed control, horn, and safety-reverse features. Unit operates up to 2.8 mph when unloaded, and up to 2.5 mph when fully loaded. Standard features include automatic braking, automatic parking brake, free-wheel lever for manual operation, and battery gauge level. Electronics are enclosed in splash-proof casing for safety. Rolls smoothly on two 9" solid foam steer wheels and two 10-ΒΌ" solid foam load wheels. 14" deck height and non-slip tread-plate surface. 1 Year Limited Warranty.


OVERALL CAP. LBS.
  • OVERALL CAP. LBS.
COMPARE OVERALL DIMENSIONS DECK DIMENSIONS
OVERALL CAP. LBS. L" W" L" W" H" IMAGE MODEL QTY PRICE
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
54.198.134.127:44