Rubbermaid® Side Panel Plastic Platform Trucks

Rubbermaid® Side Panel Plastic Platform Trucks

Rubbermaid Side Panel Platform Trucks Are Used For Transporting Small Packages And Materials In The Workplace.

Rubbermaid Side Panel Platform Trucks are constructed with precision engineered Duramold™ resin deck with steel reinforcements and powder coated steel wire side panels for added support and long lasting durability. Side panels help retain cargo during transport and are individually removable to accommodate oversized loads with cut-outs for easy access to load. Deck is virtually maintenance free and provides a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed handles offer retaining clips to prevent unintended removal. Wheels offered in 3 styles provide mobility. Easy assembly. Capacities are 1,000 lbs, 1,200 lbs and 2,000 lbs. Color is Black/Red. Deck dimensions are 36" L x 24" W, 48" L x 24" W and 60" L x 30" W. Wheel types are Pneumatic, Rubber and TPR Rubber. Wheel diameters are 6" and 8".


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE DECK DIMENSIONS WHEEL
L" W" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.224.127.133:46