Winholt® U-Boat® Plastic Deck Narrow Aisle Truck P300-60/PU - 60"L

Winholt® U-Boat® Plastic Deck Narrow Aisle Truck P300-60/PU - 60"L

Item #: WBB237127

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $418.95
Product Information
Customer Review
Product Q&A
Accessories
Winholt® U-Boat® Plastic Deck Narrow Aisle Truck P300-60/PU - 60"L

  • Lightweight, easy to clean. Ideal for indoor/outdoor use. Narrow width designed for use in busy aisles.
  • End handles and frame constructed of all welded steel. Will not rust, discolor or warp.
  • Six wheels allow the cart to swivel within its own radius.
  • Reinforced steel undercarriage.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • CAPACITY LBS1650 (750 kg)
    • COLOR FINISHGray
    • APPROVALNSF
    • ASSEMBLYAssembled
    • BRANDWinholt
    • CONSTRUCTIONPlastic Deck
    • DECK HEIGHT INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBERP300-60/PU
    • STYLEWin-Holt
    • WHEEL TYPE(2) Rigid 8" Rubber & (4) Swivel 4" Rubber