Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Stockmate Flat-Deck U-Boat Platform Truck - 60"Lx18"W Deck

Rollover image to zoom in

Click image to enlarge

Rubbermaid Stockmate Flat-Deck U-Boat Platform Truck - 60"Lx18"W Deck

Item #: WBB2050564

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 703.00
Product Information
Customer Review
Product Q&A
Rubbermaid Stockmate Flat-Deck U-Boat Platform Truck - 60"Lx18"W Deck

Narrow width and ability to pivot on its own radius make this truck ideal for confined spaces. Transport boxed goods from receiving areas to storage shelves with this RUBBERMAID StockMate Flat-Deck U-Boat Platform Truck. 10-5/8"H structural foam plastic deck will not rust, dent, chip, or peel and includes a diamond plate surface to keep items from slipping. Removable uprights on each end ease maneuverability. Four 5" polyolefin swivel casters on each end and two 6" rigid wheels in the middle. 1500-lb. capacity. Frame color: red.

Product Specifications

    • HEIGHT INCHES64-1/4" (163.2 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • BRANDRubbermaid®
    • CONSTRUCTIONStructural Foam Plastic Deck
    • DECK HEIGHT INCHES10-5/8 (26.99 cm)
    • DECK LENGTH INCHES60 (152.4 cm)
    • DECK WIDTH INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBER9T56
    • WHEEL CONSTRUCTIONPolyolefin
    • WHEEL DIAMETER INCHES(2) 6" & (4) 5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.