Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Lightweight Folding Platform Truck - 32"L x 20"W Deck

Rollover image to zoom in

Click image to enlarge

Relius Solutions Lightweight Folding Platform Truck - 32"L x 20"W Deck

Item #: WBM1810453

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $333.95
Product Information
Customer Review
Product Q&A
RELIUS SOLUTIONS Lightweight Folding Platform Truck - 32"L x 20"W Deck

Great for Transporting Light Equipment.

Shipping areas, restaurants and schools are just a few of the places you might find the RELIUS SOLUTIONS Lightweight Folding Platform Truck. The injection-molded polyethylene platform resists damaging impact and is easy to clean. Slip-resistant textured deck prevents items from sliding off. Also includes chrome-plated posts and handle. Gray non-marking 5" rubber casters (2 swivel, 2 rigid). Dimensions: Deck is 32"L x 20"W x 7"H; Handle is 34"H.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS440 (200 kg)
    • BRANDRelius Solutions
    • CONSTRUCTIONPlastic
    • DECK HEIGHT INCHES7 (17.78 cm)
    • MANUFACTURERS PART NUMBERNP-210
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

GREAT CART

Your review: THIS CART IS PERFECT FOR HAULING HEAVIER ITEMS AROUND A SHOP OR WAREHOUSE. IT IS LOW ENOUGH TO MOVE THINGS FROM A PALLET OR TO ANOTHER CART IF NEEDED.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the weight of this flatbed

Question Asked By: Josetta , Culver City , March 07, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+