Aluminum Smooth Deck Platform Trucks

Aluminum Smooth Deck Platform Trucks

Aluminum Smooth Deck Platform Trucks Transport Bulk Items, Packages, Boxes And Other Material Handling Products.

Aluminum Smooth Deck Platform Trucks are solidly made of lightweight corrosion resistant aluminum for long lasting strength, durability and dependability. Smooth surface design facilitates positioning or removal of items from deck. Non-marring integral corner bumpers protect walls. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle. Casters available in Polyurethane, Rubber, Pneumatic or Poly-on-Steel material with 5, 6 or 8 inch diameter wheels for easy transport. Available load capacities are 1000, 1200, 1400, 1900, 2000, 2400 and 3600 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE DECK DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.144.6.40:46