Aluminum Diamond Deck Platform Trucks

Aluminum Diamond Deck Platform Trucks

Aluminum Diamond Deck Platform Trucks Provide Slip-Resistant Transport Of Bulk Items, Packages, Boxes Or Products.

Aluminum Diamond Deck Platform Trucks are solidly made of lightweight corrosion resistant aluminum for long lasting strength, durability and dependability. Slip-resistant diamond tread deck surface design helps to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Global Equipment, Hamilton, Magliner, Valley Craft and Vestil brands offer wide selection of various size platform trucks with ergonomic push handles and sturdy Polyurethane, Rubber, Pneumatic, Polylast or Versa-Tech material 5, 6, 8, 10 or 12 inch diameter wheels for easy transport. Available in 24, 30, 36 and 42 inch widths, 36, 48, 56, 60 and 72 inch lengths and 1000, 1200, 1400, 1500, 1600, 2000, 2400 and 3600 lb. load capacities.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE DECK DIMENSIONS WHEEL ADDITIONAL HANDLE
L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.224.86.148:46