Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Tilt Master 12V DC Straddle Pallet & Container Tilter TMS-20-DC 2000 Lb.

Rollover image to zoom in

Click image to enlarge

Vestil Tilt Master 12V DC Straddle Pallet & Container Tilter TMS-20-DC 2000 Lb.

Item #: WB988134

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4,346.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Tilt Master 12V DC STRADDLE TILTER

Tilts Products from Ground Level to a Comfortable Operator Working Height.

Lift and position filled tote boxes, baskets or pallets without the need of a fork truck or lift table. This 90° tilter will transport completed products from work station to work station with ease, and doubles as a pallet truck and a portable tilt table. Straddle design and adjustable width forged steel forks allow the unit to be used with virtually any kind of container, pallet or skid. Tilter features a 12V DC powered lifting motor and a push button hand control with 8' coiled cord for maximum efficiency. On-board 110V AC battery charger is standard. Mobile Tilter has a thin profile to allow the operator to get as close to the load as possible and is equipped with a floor lock for stationary positioning. Folding ergonomic handle has dual steering grips for quick and easy maneuverability. Rolls smoothly on 2 swivel and 2 rigid polyurethane casters. All steel construction features a durable blue enamel finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72-3/4 (184.79 cm)
    • WIDTH INCHES57-1/4 (145.42 cm)
    • HEIGHT INCHESHorizontal 29-1/4; Rotated 37
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK ADJUSTMENT INCHES1/2 to 29-1/2 I.D.
    • FORK LENGTH INCHES35-1/2 (90.17 cm)
    • FORK WIDTH INCHES4 (10.16 cm)
    • LIFT TIME12 Seconds
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBERTMS-20-DC
    • OPERATOR REACH INCHES13-1/2 (34.29 cm)
    • POWERBattery Powered
    • TILT ANGLE DEGREES MAXIMUM90
    • TILT ANGLE DEGREES MINIMUM0
    • TYPEStraddle Container Tilter
    • VOLTAGE12
    • WEIGHT LBS840 (381.82 kg)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tilt Lift

Your review: Machine works basically as required. Nothing exceptional.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.