Bishamon® UniLift™ Pallet Transporter & Positioner UNI-20 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Bishamon® UniLift™ Pallet Transporter & Positioner UNI-20 2000 Lb. Cap.

Item #: WB251986

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9,002.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bishamon® UniLift™ PALLET TRANSPORTER AND POSITIONER

Maneuvers Like A Pallet Jack And Lifts Like A Stacker!

The Bishamon® UniLift™ is the only Pallet Truck available that can transport and lift a Closed Bottom Pallet or Skid without straddling it. Before this innovative product was designed, Straddle Stackers were the only machines available that could move and lift a pallet, but they can be difficult to maneuver. The Bishamon® UniLift™ rolls, steers and maneuvers like a typical manual pallet truck, enabling easy transport and precise load positioning. Combining these features with the ability to raise a pallet to an ergonomic working height improves worker productivity and safety while reducing operator stress and strain.

Pallet Transporter and Positioner features a 24V DC lift motor/battery system, and on-board battery charger. Lift truck outriggers are electro-mechanically controlled and feature integral position sensors. Electronic operator console offers lift and lower controls, dual function key/battery disconnect switch, outrigger position LED's and battery status LED. Durable powder coat finish. Shipped assembled.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES70 (177.8 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS2000 @ 20" Load Center; 1700 @ 24" Load Center
    • COLOR FINISHBlue & Black
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES46 (116.84 cm)
    • FORK WIDTH INCHES27 (6"W Actual Fork Width)
    • LIFT TIME15 Seconds
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBERUNI-20
    • POWERBattery Powered
    • RAISED HEIGHT INCHES9-3/8 in Pallet Jack Mode; 34 in High Lift Mode
    • STEER WHEELS8" Polyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Innovative Product Needs Refining

Your review: Great product that met our needs for a unit that would provide ergonomic releif and avoid stooping overt to load a dispatch line. The product has many safety features and comes with thorough documentation and instructions. Battery capactity is in question but we place high demands wanting to use the lift for a 3 shift operation intermitently. A bit more cumbersome to handle than a pallet jack. The outriggers get stuck when being deployed on uneven ground. I would love to see a powered drive unit.

Is this review helpful?

Forward Thinking

Your review: This product is unique and versatile while remaining affordable. It has a combination of desireable ergonomic features such as high-lift and manual push drive. In the majority of warehouses and the like, closed-bottom pallets are all you're going to find, so a high-lift pallet truck that can lift those pallets is the equipment that will be useful to most.

Is this review helpful?

Sort by: 
1 ...

2 Results