Self-Propelled Electric Power Pallet Jack Trucks

Self-Propelled Electric Power Pallet Jack Trucks

Self Propelled Electric Power Pallet Trucks And Jacks Provide Functional And Efficient Commercial Or Industrial Material Handling Applications.

Self Propelled Electric Power Pallet Trucks And Jacks are manufactured of heavy duty solid steel construction for long lasting durability and dependability. Various type fully powered electric pallet trucks easily lift and lower loads with the push of a button. Easily maneuver loads up ramps, inside trailers and around docks and warehouses on sturdy polyurethane steering and load wheels. Feature fully controlled ergonomic handles, variable speed operation for use in tight quarters and safety release automatic braking systems. 6V, 8V, 12V and 24V models are available in various recognized brands with 2500 to 4500 lb. load capacities and 20, 20-1/2, 21-1/2, 25, 25-1/2, 26-1/2 and 27 inch width, 45, 45-1/4, 45-1/2, 47, 48 and 96 inch length fork dimensions.


TRUCK TYPE
  • TRUCK TYPE
CAP. LBS.
  • CAP. LBS.
W"
  • W"
L"
  • L"
BRAND
  • BRAND
COMPARE FORK DIMENSIONS HEIGHT"
TRUCK TYPE CAP. LBS. BATTERY TYPE W" L" LOWERED RAISED BRAND IMAGE MODEL QTY PRICE
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
54.166.242.76:46