Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(221 Items)
Sub Category
Pallet Trucks-Scale (11)
Remove
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity
Remove

      Items
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity


Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity
Pallet Scale Truck, Pallet Scale Jack, Pallet Scale Trucks, Pallet Scale Jacks Pallet Scale Truck, Pallet Scale Jack, Pallet Scale Trucks, Pallet Scale Jacks Pallet Scale Truck, Pallet Scale Jack, Pallet Scale Trucks, Pallet Scale Jacks Pallet Scale Truck, Pallet Scale Jack, Pallet Scale Trucks, Pallet Scale Jacks    
see additional photos
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity
Availability:  Usually ships same day
Stock No: WB242066
Price: $849.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 11 Reviews
Write A Review

PALLET SCALE TRUCK

A quick and economical solution to determine pallet weights. Use at the dock to estimate incoming and outbound shipments or in the warehouse to avoid overloading pallet racks. Patented frame mounted sensor measures deflection caused by the load. Displays up to 4400 lb. capacity in 10 lb. increments and accurate to +/- 40 lbs. throughout lifting capacity range. (Note: The larger the load, the more accurate the weight displayed.) LCD display with ¾"H characters offers ZERO, TARE and LB/KG keypads. Scale operates on (4) AA batteries (included) with automatic shut-off after 3 minutes. 6.3"W tapered forks are 27"W x 48"L. 3-position hand control. 7" polyurethane steer wheels, 2-¾" load wheels, 210 degree steer arc, 2.95" lowered ht., 7.7" raised ht. 1 Year Limited Warranty.

Click here to see our full selection of Pallet Trucks, Skid Lifts and Pallet Jacks.

Watch Video Below

If you are unable to view this video Click Here


Product Specifications
LENGTH INCHES 48 (121.92 cm)
WIDTH INCHES 27 (68.58 cm)
CAPACITY LBS 4400 (2000 kg)
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Steel
ENTRY ROLLERS Yes
FORK WIDTH INCHES 6.3 (16 cm)
LOAD WHEELS 2-1/2" Polyurethane
LOWERED HEIGHT INCHES 2.95 (7.49 cm)
POWER (4) AA Batteries (included)
RAISED HEIGHT INCHES 7.7 (19.56 cm)
STEER ARC DEGREES 210
STEER WHEELS 7" Polyurethane
TYPE Pallet Scale Truck
WEIGHT LBS 180 (81.82 kg)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.


Customers Who Bought This Item Also Bought
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,484.00
select
Qty: Add to Cart
NTEP Approved Legal for Trade Low Profile Pallet Scale Truck 5000 Lb. Capacity

NTEP Approved Legal for Trade Low Profile Pallet Scale Truck 5000 Lb. Capacity

From $2,867.00
select
Qty: Add to Cart
Self Propelled Electric Pallet Truck, Pallet Jack with Scale 3000 Lb. Cap.

Self Propelled Electric Pallet Truck, Pallet Jack with Scale 3000 Lb. Cap.

From $3,757.00
select
Qty: Add to Cart
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $39.95
select
Qty: Add to Cart
Forklift Battery Transfer Platform 4000 lb. Capacity

Forklift Battery Transfer Platform 4000 lb. Capacity

From $439.95
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,969.00
select
Qty: Add to Cart
Universal Pallet Truck & Skid Jack Foot Guard

Universal Pallet Truck & Skid Jack Foot Guard

From $76.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $69.95
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $326.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $73.95
select
Qty: Add to Cart
Small Deluxe 2 Shelf Plastic Utility & Service Cart 5" Rubber Casters

Small Deluxe 2 Shelf Plastic Utility & Service Cart 5" Rubber Casters

From $121.95
select
Qty: Add to Cart
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
(52)