Quick-Lift Pallet Jack Truck 5500 Lb. Capacity 27 x 48

Rollover image to zoom in

Click image to enlarge

Quick-Lift Pallet Jack Truck 5500 Lb. Capacity 27 x 48

Item #: WB168081

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 533.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
QUICK-LIFT PALLET JACK TRUCK

The fastest, most productive pallet truck or skid jack on the market! Within two strokes, pallet or skid is ready to be moved. Highly efficient; achieve maximum lift height in half the time. Pump automatically switches to normal operation when load exceeds 250 lbs. European designed fully sealed exclusive Endura pump has integral overload protection valve. Slip-resistant offset handle offers comfort and safety. Welded, high strength "C" section forks give extra rigidity. Unique adjustable push rod keeps proper fork alignment. Nylon entry rollers ease pallet entry/exit. Durable powder coat finish. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6-1/4 (15.88 cm)
    • LIMITED WARRANTY5 Year
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER168081
    • RAISED HEIGHT INCHES7-1/2 (19.05 cm)
    • STEER ARC DEGREES210
    • STEER WHEELS7" Polyurethane
    • WEIGHT LBS162 (73.64 kg)
  • Hydraulic seal is manufactured to the exacting standards of our German engineers. The precise fit and quality materials ensure the long life of the lift hydraulics to provide years of dependable service.
Have A Question About This Product?
4 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

8 Results

Works Great

Your review: Great pallet jack for the price.

Is this review helpful?

Quick Lift Pallet Jack Lift

Your review: Great product works well and does a great job. Easy to use.

Is this review helpful?

S

Your review: O

Is this review helpful?

works well

Your review: We recieved this with some slight damage nothing worth mentioning as it functions ok.

Is this review helpful?

Great Buy!

Your review: Like most shops we have an eclectic mix of several jack brands and models. These were the latest addition and are a great buy - excellent quality and and performance. The questionable thing I see is that the trigger is a hard plastic. We've used ours for over 2 yr. and both have been fine though.

Is this review helpful?

Works Great

Your review: It lifts the pallet Ouickly which save time when lifting when you have a number of pallet to move.

Is this review helpful?

GREAT!

Your review: Have had this pallet jack for over a year and no problems what so ever!

Is this review helpful?

review lift truck

Your review: truck is working great

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 0 answers for this product.

Sort by: 

8 Results

What is the part number to replace the load wheels on this pallet jack? I do not see this model number listed in the replacement parts area of the website.

Question Asked By: James , Mebane, NC , May 22, 2017

Not Answered Yet

Answer This Question

Do you carry a complete set of replacement wheels for this pallet jack?

Question Asked By: Mark , May 22, 2017

Not Answered Yet

Answer This Question

Are there any instructions on how to replace the seals on this pump? Both of the quick lift pallet jacks that I purchased have gone out. Thanks.

Question Asked By: David , July 12, 2016

Not Answered Yet

Answer This Question

Is it possible to purchase seal kits to fix the hydraulics in these pallet jacks? If so please quote.

Question Asked By: lisa , Princeton , May 31, 2016

Not Answered Yet

Answer This Question

Sort by: 

8 Results