Wesco® Deluxe Quick Lift Pallet Jack Truck 272861 27x48 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® Deluxe Quick Lift Pallet Jack Truck 272861 27x48 5500 Lb. Capacity

Item #: WB988137

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,141.32 Save up to 25%
Price: $ 858.00

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® QUICK LIFT PALLET JACK TRUCK

One of the fastest and quickest pallet trucks available! Simply step down on the foot-operated pedal and the forks lift to 4-½" instantly; no handle pumping is required. Normal pump operation is restored when the load exceeds 300 lbs. Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L with 6"W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6 (15.24 cm)
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER272861
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • REFERENCE #Quick Lift
    • STEER ARC DEGREES190
    • STEER WHEELS7" Polyurethane
    • WEIGHT LBS170 (77.27 kg)
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
No Thanks x
+