Pallet Jack Trucks with Cargo Backrest

Pallet Jack Trucks with Cargo Backrest

Pallet Jack Trucks with Cargo Backrest allow for Higher and Safer Stacking of Cargo.

Pallet Jack Trucks with Cargo Backrest allow stacked boxes and taller loads to be moved safely and easily. Steel Backrest is factory installed on the Truck. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet Jacks feature a 3-function hand control (Raise, Neutral and Lower) and offer a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Wide tapered forks include entry and exit rollers for smooth operation. Rolls smoothly on floor protective polyurethane steer wheels and 3" polyurethane load wheels. Capacity is 5500 lbs. Backrest heights are 50" and 55". Width is 27"; Length is 48". Lowered and raised heights vary per style.


COMPARE FORK DIMENSIONS HEIGHT"
CAP. LBS. W" L" BACKREST HT." LOWERED RAISED BRAND IMAGE MODEL QTY PRICE
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
54.90.83.229:44