Extra-Long Fork Pallet Jack Trucks

Extra-Long Fork Pallet Jack Trucks

Extra-Long Fork Pallet Jack Trucks allow Specialized Extended Length Skids to be Lifted and Moved Easily.

Extra-Long Fork Pallet Jack Trucks are made of steel to provide long lasting durability. Longer forks reach under and support specialized, extended length pallets. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. 3-position fingertip control (Raise/Lower/Neutral) provide ease of use. Floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels provide easy mobility. Fork widths is 27". Fork lengths are 59", 70", 78", and 98". Load Capacities and Raised / Lowered Heights vary per model.


L"
  • L"
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE FORK DIMENSIONS HEIGHT"
W" L" LOWERED RAISED CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.90.119.59:46