Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® 4-Way Pallet Jack Truck 273400 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® 4-Way Pallet Jack Truck 273400 4000 Lb. Capacity

Item #: WB985758

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $958.06 Save up to 32%
Price: $647.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® 4-WAY ENTRY PALLET JACK TRUCK

Load, Position and Unload 4-Way Entry Pallets from all sides.

This pallet jack is ideal for pallets with 4-way entry, as its unique fork design allows the forks to fit into the side cut-out openings on four-way pallets. Truck allows maximum trailer load density, which usually restricts fork entry from adjoining pallets, and can also be used for standard two-way pallets and skids. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 6.3" polyurethane steer wheels and 1.75" steel load wheels. Reinforced 7" wide tapered forks. 101° turning radius. Limited 3 Year Warranty.

Note: Distance between forks is 19".

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES33 (83.82 cm)
    • HEIGHT INCHES47 (119.38 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONSteel
    • FORK WIDTH INCHES7 (17.78 cm)
    • LOAD WHEELS1.75" Steel
    • LOWERED HEIGHT INCHES1.75 (4.45 cm)
    • MANUFACTURERS PART NUMBER273400
    • OVERALL LENGTH INCHES63-1/2 (161.29 cm)
    • RAISED HEIGHT INCHES6 (15.24 cm)
    • REFERENCE #4WPT
    • STEER ARC DEGREES101
    • STEER WHEELS6.3" Polyurethane
    • WEIGHT LBS241 (109.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.