Pramac Non-Metallic Recyclable Plastic Pallet Jack Truck PMC-PPM-2045-G 2200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Pramac Non-Metallic Recyclable Plastic Pallet Jack Truck PMC-PPM-2045-G 2200 Lb. Cap.

Item #: WB988722

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,036.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pramac NON-METALLIC RECYCLABLE PLASTIC PALLET JACK TRUCK

Innovative Pallet Truck has High Strength and Low Environmental Impact.

This Pramac Pallet Truck is the only one in the world made with the aid of non-metallic materials. Techno-polymer plastic compound is extremely lightweight, highly maneuverable with no permanent deformation. Pallet Jack can be used in a wide range of temperatures, making it ideal for in cold storage or wet environments, and sterile clean rooms. Structural surface integrity remains consistent in the presence of corrosive agents. Galvanized steel pump and components allow for easy wash-down. Ergonomic handle features three-position handle (Raise – Neutral – Lower) and quick-lift pump design requires only 9 strokes to reach full fork lift height. White nylon wheels and load rollers will not mar floors.

Product Specifications

    • LENGTH INCHES45-1/4 (114.94 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES47 (119.38 cm)
    • CAPACITY LBS2200 (1000 kg)
    • COLOR FINISHLight Green
    • ASSEMBLYAssembled
    • BRANDPramac
    • CONSTRUCTIONTechno-polymer Plastic Compound
    • ENTRY ROLLERSNo
    • LOWERED HEIGHT INCHES3.35 (8.51 cm)
    • MANUFACTURER PART NUMBERPMC-PPM-2045-G
    • OVERALL LENGTH INCHES62 (157.48 cm)
    • RAISED HEIGHT INCHES7.87 (19.99 cm)
    • REFERENCE #I-ton
    • SERIESVestil
    • TYPENon-Metallic Recyclable Pallet Truck
    • WEIGHT LBS82 (37.27 kg)
    • WHEEL TYPENylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
No Thanks x
+