High-Capacity Pallet Jack Truck 11,000 Lb. Capacity 23 x 45-1/2 Forks

Rollover image to zoom in

Click image to enlarge

High-Capacity Pallet Jack Truck 11,000 Lb. Capacity 23 x 45-1/2 Forks

Item #: WB241637

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,665.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HIGH CAPACITY PALLET JACK TRUCK

Lift & Move 11,000 Lbs.!

Rugged, double-channel reinforced structural steel frame handles loads up to 5-1/2 tons! Solid steel pump mount and extra heavy-duty pump with high-pressure seals and hardened chrome-plated piston for years of service. Adjustable solid steel tie rods maintain proper roll-ability of truck. Steel steer wheels and twin steel load rollers assure secure load movement in toughest environments. Frame includes integral tow loops. Safety loop handle has 3-function hand control (raise, neutral, lower). Tapered 23"W x 45-1/2"L forks. Durable powder coat finish. 2 Year Limited Warranty

Product Specifications

    • LENGTH INCHES45-1/2 (115.57 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES51-1/2 (130.81 cm)
    • CAPACITY LBS11,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSNo
    • FORK WIDTH INCHES8-1/4 (20.96 cm)
    • LIMITED WARRANTY2 Year
    • LOAD WHEELS3" Steel
    • LOWERED HEIGHT INCHES3-1/2 (8.89 cm)
    • OVERALL LENGTH INCHES60 (152.4 cm)
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • STEER ARC DEGREES210
    • STEER WHEELS8" Steel
  • Loop handle is spring loaded to return to upright position and eliminate bending to retrieve. Hand control includes 3 functions: raise, lower and neutral. Loop design is easily held at any angle.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Transporttaion Supervisor

Your review: The right tool for the right job. Easy to operate with a heavy load.

Is this review helpful?

Excellent quality

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed