Stainless Steel & Galvanized Pallet Jack Trucks

Stainless Steel & Galvanized Pallet Jack Trucks

Stainless Steel and Galvanized Steel Pallet Truck Jacks are Designed for Wet or Corrosive Environments in Food, Chemical and other Material Handling Applications.

Stainless Steel and Galvanized Steel Pallet Truck Jacks are solidly manufactured with stainless steel to provide long lasting durability and dependability. Specifically designed for corrosive or extremely wet environments and are used for use in food processing applications, laboratories and clean rooms. Ergonomic three position (Raise/ Lower/ Neural) control handles, sturdy tapered dual fork design and rugged nylon steer and load wheels provide easy mobility and maneuverability. Available types are Galvanized Steel and Stainless Steel. Raised and Lowered heights very per model. 4400 lb and 5500 lb. load capacities. Other dimensions vary per model.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
L"
  • L"
LOWERED
  • LOWERED
RAISED
  • RAISED
STEER
  • STEER
LOAD
  • LOAD
BRAND
  • BRAND
COMPARE FORK DIMENSIONS HEIGHT" WHEEL DIA.
TYPE CAP. LBS. W" L" LOWERED RAISED STEER LOAD BRAND IMAGE MODEL QTY PRICE
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
54.81.42.111:44