Timber Tuff™ Steel Log Dolly TMW-16 - 1000 Lb. Cap. - 16" Pneumatic Tires - 36" Handle

Timber Tuff™ Steel Log Dolly TMW-16 - 1000 Lb. Cap. - 16" Pneumatic Tires - 36" Handle

Item #: WBB2187118

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $459.95
Product Information
Customer Review
Product Q&A
Accessories
Timber Tuff™ Steel Log Dolly TMW-16 - 1000 Lb. Cap. - 16" Pneumatic Tires - 36" Handle

Timber Tuff's TMW-16 Log Dolly is designed to make it easy for one person to move logs. This log dolly can handle 1000 lbs. of weight, making it perfect for a wide variety of tasks. Making it even more versatile, the log dolly can handle logs up to 18" in diameter. It includes two 16" pneumatic tires for easy maneuvering – even with only one person. Timber Tuff's Log Dolly has a 36" long handle to make moving logs longer distances easier and also helps with longer logs. The skidding arch allows you to move logs 16' or longer and up to 18" in diameter with a tire distance that measures 31" center to center. You can even pull the Log Dolly with your ATV or lawn tractor by using the pin hitch attachment. With a construction of heavy-duty steel, this product is durable and reliable. The Timber Tuff Log Dolly raises logs to prevent cutting into the dirt when using the cart for cutting wood off of the ground.
  • The weight capacity of this log dolly is 1000 lbs.
  • Can handle logs up to 18" in diameter
  • Includes two 16" pneumatic tires for easy maneuvering
  • 36" handle for longer logs and to make moving longer distances easier
  • Designed to make it easy for one person to move logs
  • The skidding arch allows you to move logs 16' or longer and up to 18" in diameter with a tire distance that measures 31" center to center
  • Pull with your ATV or lawn tractor by using the pin hitch
  • Constructed of heavy-duty steel for a durable and reliable Timber Tuff product
  • Raises logs to prevent cutting into the dirt – the cart can be used for cutting wood off of the ground
  • 1 year limited Manufacturer's parts warranty


Product Specifications

    • LENGTH INCHES45-1/2 (115.57 cm)
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES62 (157.48 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • CAPACITY LBS.1000 (454.55 kg)
    • COLOR FINISHBlack/Green
    • ASSEMBLYUnassembled
    • BRANDTimber Tuff
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • LOG LENGTH16 Feet or Longer
    • LOG SIZE DIAMETER18"
    • LOG WEIGHT1000 Lbs.
    • MANUFACTURER PART NUMBERTMW-16
    • PACKAGE QUANTITY1
    • TIRE SIZE16"
    • TYPESkidding Arch
    • WEIGHT LBS80 (36.36 kg)