Vestil Combination Battery Powered & Hand Pump Lift Stackers

Vestil Combination Battery Powered & Hand Pump Lift Stackers

Vestil Combination Battery Powered & Hand Pump Lift Stackers can be used as a Manual Hand Pump Lift or an Electric Powered Lift.

Vestil Combination Battery Powered & Hand Pump Lift Stackers are economical Lift Trucks ideal for maintenance and commercial applications, including transporting dies, molds and skids. Battery Powered DC Lift Stacker also has a manually operated pallet truck design Hand Pump lift that's ideal for use where power is not available for additional flexibility. Compact design features a durable steel frame and a proven high-quality hydraulic pump / 1.5KW DC electric motor lift system. Lift Truck includes (2) 12V 40Ah batteries, 10 amp integral battery charger, battery level gauge and adjustable lowering speed. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator.

Note: Fixed Forks Over Fixed Straddle Legs style is for use with Single Faced Pallets, Skids and Bulk Containers only.


COMPARE FORK HT." FORK OVERALL DIMENSIONS
LOWERED RAISED W" L" L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.92.197.82:44