PrestoLifts™ AC Powered Lift Stackers

PrestoLifts™ AC Powered Lift Stackers

Rugged Electric Lift is used for Congested & Compact Work Areas.

AC Powered Electric Lift Trucks are perfect for all types of lifting of positioning tasks, and are built to withstand the daily rigors of lifting heavy loads. Electric Stacker features a 1 HP, 115V 1-phase 60 Hz AC powered motor for energy efficiency. Industrial grade leaf-type lifting chains have an 8250 lb. yield point for long life. Lift truck features fixed outrigger legs and 30"L x 3"W x 1" thick adjustable solid steel forks with 12"H fork backs and an 18" load center. Standard features include a heavy-duty floor lock for stationary positioning, a 10' power cord and a remote control with a 4' retracted / 20' extended coiled cord.

Optional Slip-On Platform converts the forks to a 32"W x 30"L solid steel platform lift for additional versatility.


MAST STYLE
  • MAST STYLE
RAISED
  • RAISED
OVERALL FORK W"
  • OVERALL FORK W"
STRADDLE LEG W"
  • STRADDLE LEG W"
COMPARE FORK HT." OVERALL DIMENSIONS
MAST STYLE LOWERED RAISED OVERALL FORK W" STRADDLE LEG W" L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE