Wesco® Triple Truck Frame Only 261160 750 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Wesco® Triple Truck Frame Only 261160 750 Lb. Capacity

Item #: WB985743

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,098.67 Save up to 38%
Price: $ 1,911.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® TRIPLE TRUCK LIFT TRUCK

Unique Lift Truck Accepts Three Attachments and Features Adjustable Angle Outriggers!

The Triple Truck Lift Truck features adjustable angle outriggers that can be placed into Three Positions using a simple lever (no tools required). Outrigger positions are: Straight Out (11-½" between the 3-¾" legs), at 41° (39" max. between the legs) to allow drums to be lifted, and at 75° (59" max. between the legs) to allow the truck to straddle a pallet or skid. Outrigger angle can be changed when fully loaded.

Reliable, high-gear ratio hand operated winch permits easy lifting with minimal effort. Spring-loaded quick-connect winch handle may be reversed for storage. Convenient foot-operated wheel lock ensures the truck remains stationary for safety. Rolls easily on 10" solid rubber rear load wheels and 2" swivel front steer casters. Mid-frame rollers allow the truck to be loaded onto its back for van or truck transporting. Durable steel construction. 1 Year Limited Warranty.

The Triple Truck offers three separate types of attachments (sold separately) for ultimate flexibility, and no tools are required to install or remove these attachments:
Drum Lifter – Wesco's® patented Gator-Grip lifts drums from the top of the drum for greater safety.
Adjustable Width Forks – 26-¾"L x 3"W forks adjust from 6" to 19-½"W, suitable for small pallets and skids.
Slip-On Platform – 21-¼"W x 28-1/8"D steel platform is installed over the optional forks to allow cartons or irregularly shaped objects to be transported.

Product Specifications

    • LENGTH INCHES52-1/4 (132.72 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES70-3/4 (179.71 cm)
    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHESGator Grip = 28-3/4; Forks = 4; Platform = 5
    • MANUFACTURERS PART NUMBER261160
    • OPERATIONHand Crank Winch Lift
    • RAISED HEIGHT INCHESGator Grip = 69; Forks = 62; Platform 62-1/8
    • REFERENCE #TTF
    • STRADDLE LEG WIDTH INCHES3 Position: 11-1/2 Straight Out, 39 @ 41° 59 @ 75°
    • TYPELift Truck Frame Only
    • WEIGHT LBS209 (95 kg)
    • WHEEL DIAMETER INCHESLoad = 10; Steer = 2
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer