Foot Pedal Operated Lift Trucks

Foot Pedal Operated Lift Trucks

Foot Pedal Operated Lift Trucks Lift Skids, Bales And Other Materials For Easy Loading In Factories, Warehouses And Other Commercial Or Industrial Handling Applications.

Foot Pedal Operated Lift Trucks are solidly manufactured for long lasting durability and dependability. Foot powered hydraulic lifts offer effortless lifting and variable controlled lowering. Sturdy push handles and rugged wheels or rollers provide easy mobility and maneuverability. Available in Adjustable Fork, Forks and Platform Style. Load capacities range from 300 to 1322 lbs. Raised lift heights range from 35-2/5 to 80 inches. Lowered lift heights range from 0 to 6-1/4 inches. Dimensions vary per model.


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
LOWERED
  • LOWERED
RAISED
  • RAISED
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE TRUCK LIFT HEIGHT" OVERALL DIMS.
TYPE CONSTRUCTION LOWERED RAISED W" H" PLATFORM DIMS. FORK L" CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.145.69.236:46