Hand Winch Operated Lift Trucks

Hand Winch Operated Lift Trucks

Hand Winch Operated Lift Trucks Handle Skids, Bales and other Commercial or Industrial Product or Material Loading Applications.

Hand Winch Operated Lift Trucks are made of aluminum or steel construction for long lasting durability and dependability. Available types are Forks, Forks - Counterbalanced and Platform. Lowered heights range from 0" - 6-1/8". Raised heights range from 40" - 144" Forks down/165-1/2" Forks up. Load capacities range from 220 lbs - 1000 lbs. Lift Trucks are able to meet particular load lifting need or applications. Hand Winch Operated Lifts offer effortless lifting and lowering capabilities. Sturdy push handles and rugged wheels or rollers provide easy mobility and maneuverability. Some models feature upper level rollers to allow Stacker to be positioned on its back.


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
LOWERED
  • LOWERED
RAISED
  • RAISED
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE TRUCK LIFT HEIGHT"
TYPE CONSTRUCTION LOWERED RAISED CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.159.124.79:44