Hand Pump Operated Lift Trucks

Hand Pump Operated Lift Trucks

Hand Pump Operated Lift Trucks provide easy Lifting of Lighter Loads in Small Warehouses and Light Industrial Environments.

Hand Pump Operated Lift Trucks are an economical and durable option to Powered Lift Trucks providing a simple, easy way to lift, lower and transport materials with minimum effort. Welded all-steel frame and powder coat finish provides long lasting use and protection. The hand operated hydraulic pump handle is similar to a pallet truck handle, offering easy lifting action and convenient steering in congested areas. Available truck types are Adjustable Straddle Legs and Fixed Straddle Legs. Load capacities are 2000, and 2200 lbs. Lift heights and dimensions vary per model.

Note: Fixed Straddle Legs style are for use with Single Faced Pallets, Skids and Bulk Containers only.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
LOWERED
  • LOWERED
RAISED
  • RAISED
BRAND
  • BRAND
COMPARE LIFT HEIGHT" OVERALL DIMENSIONS
TYPE CAP. LBS. LOWERED RAISED FORK L" LOAD CENTER" W" H" BRAND IMAGE MODEL QTY PRICE
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
54.92.197.82:46