Vestil Adjustable Box Stacker ABS-130 - Foot Pump Operated - 380 Lb. Capacity

Vestil Adjustable Box Stacker ABS-130 - Foot Pump Operated - 380 Lb. Capacity

Item #: WBB183852

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $816.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil FOOT PUMP OPERATED ADJUSTABLE BOX STACKER

The Adjustable Box Stacker is specifically designed for transporting, stacking, and lifting plastic crates and containers.

This compact, lightweight lift truck includes adjustable fork width and box clamps to hold different size boxes and containers. Box clamps are rubber coated for extra grip. This unit has a platform height from 2-3/4"H when lowered to 42-1/2"H when fully raised. The lift is raised by a foot pump and lowered by a lowering lever located near the push handle. Compact and lightweight. 380 lb capacity.

Product Specifications

    • CAPACITY LBS380 (172.73 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • FORK LENGTH INCHES19-1/2 (49.53 cm)
    • LOWERED HEIGHT INCHES2-3/4 (6.99 cm)
    • MANUFACTURERS PART NUMBERABS-130
    • POWERFoot Operated
    • RAISED HEIGHT INCHES42-1/2 (107.95 cm)
    • TYPEAdjustable Box Stacker
    • WEIGHT LBS156 (70.91 kg)