Vestil Heavy-Duty Powered Rotation Turntable STPC-89-WH 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Heavy-Duty Powered Rotation Turntable STPC-89-WH 4000 Lb. Capacity

Item #: WB988882

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,774.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HEAVY-DUTY POWERED ROTATION TURNTABLE

Great for Photography!

The Powered Rotation Turntable spins at a consistent ¾ to 1 RPM in order to capture 360° images, effortlessly turning products so your Creative Department doesn't have to. Heavy-duty caster wheel bearings and low-maintenance belt-reduction drive offer smooth rotation. Four visual notch-outs are placed on the turntable plate every 45° to easily determine rotation position. 115V variable speed motor is controlled with a portable remote control stand that features a soft start/stop button to protect the product being turned. 4-way fork entry pockets allow for easy maneuverability with a forklift truck. Steel construction with a white enamel finish for long-lasting durability.

Product Specifications

    • HEIGHT INCHES8-1/2 (21.59 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES89 (226.06 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONPowered Turntable
    • MANUFACTURERS PART NUMBERSTPC-89-WH
    • RPM3/4 to 1
    • VOLTAGE115
    • WEIGHT LBS1760 (800 kg)