Southworth Lift-Tool™ 4429108 Aluminum Scissor Lift Table 300 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Southworth Lift-Tool™ 4429108 Aluminum Scissor Lift Table 300 Lb. Capacity

Item #: WB984637

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 970.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth Lift-Tool™ BENCH TOP SCISSOR LIFT TABLE

Lightweight Work Positioner Lifts 300 Lbs., yet Weighs Only 32 Lbs.!

Portable scissor lift table can be placed on a workbench to provide a variable height work platform. A drill is all you need to raise and lower the platform, as the table accepts a ¼"” hex drive through two openings on the left or right side. Ultra-fine precision machine screw mechanism is self-locking and will remain at any height throughout its travel range. Slotted top work surface accepts straps to retain load. High-strength aluminum construction is lightweight and corrosion resistant.

Product Specifications

    • LENGTH INCHES23 (58.42 cm)
    • WIDTH INCHES22 (55.88 cm)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYAssembled
    • BRANDSouthworth®
    • CONSTRUCTIONAluminum
    • LOWERED HEIGHT INCHES3-1/2 (8.89 cm)
    • MANUFACTURERS PART NUMBER4429108
    • RAISED HEIGHT INCHES17-3/4 (45.09 cm)
    • TYPEMachine Screw Mechanism via 1/4" Hex Drive Drill
    • WEIGHT LBS32 (14.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Southworth Lift-Tool Aluminum Scissor Lift Table

Your review: Excellent service/delivery. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result