PrestoLifts™ Pneumatic Lift & Tilt Tables

PrestoLifts™ Pneumatic Lift & Tilt Tables

Presto® Pneumatic Lift And Tilt Tables Combine The Features Of Scissor Lifts And Tilt Tables And Can Be Used Anywhere Shop Air Is Available.

Presto® Pneumatic Lift and Tilt Tables use no electrical power, providing for easy maintenance and long-lasting durability. Tables can lift and tilt up to a 30° angle. Tables are operated by a Firestone Airstroke™ actuator that comes with a lifetime warranty and can deliver long working life without duty-cycle limitations. Bellows-type airbags contain and form compressed air to provide the force to lift and tilt the table. Tables require 80 PSI of air at 15 CFM and include a pressure-release valve for added safety. Over tilting is prevented by a restraint chain. Air-powered tables must be lagged to a clean, level floor. A pedestal-mounted hand control allows for easy operation. Included an 8-foot hose for remote operation. Two-Year Limited Warranty. Custom sizes and designs are available.


CAP. LBS.
  • CAP. LBS.
W"
  • W"
COMPARE PLATFORM DIMENSIONS HEIGHT"
CAP. LBS. L" W" LOWERED MAXIMUM TILT IMAGE MODEL QTY PRICE
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
54.146.47.178:46