PrestoLifts™ Pneumatic Tilt Tables

PrestoLifts™ Pneumatic Tilt Tables

Presto® Pneumatic Tilt Tables Can Be Use For Lifting Applications Anywhere Shop Air Is Available.

Presto® Pneumatic Tilt Tables require no electrical power, allowing for easy maintenance and long-lasting durability. Table tilts up to 30° and is used for assembly or machine shop applications. Pneumatic tables are driven by a Firestone Airstroke™ actuator that features a lifetime warranty and delivers long working life with no duty-cycle limitations. Unit requires 80 PSI of air pressure at 15 CFM. A safety pressure-release valve is included. Restraint chain prevents over tilting. Air-powered tables must be lagged to a clean, level floor. Hand control is pedestal mounted to offer simple lifting and lowering. Includes an 8-foot hose for remote operation. 2 Year Limited Warranty. 


CAP. LBS.
  • CAP. LBS.
W"
  • W"
COMPARE PLATFORM DIMENSIONS LIFT HEIGHT
CAP. LBS. L" W" LOWERED" MAX. TILT IMAGE MODEL QTY PRICE
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
54.158.31.120:44