Modern Equipment MECO APS2 Adjustable Pallet Stand 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Modern Equipment MECO APS2 Adjustable Pallet Stand 4000 Lb. Capacity

Item #: WB988450

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $816.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modern Equipment MECO ADJUSTABLE PALLET STAND

Helps Eliminate Back Strain and Fatigue.

The Adjustable Pallet Stand is designed for use in work areas requiring high capacity support tables, such as shipping rooms, machine shops and maintenance departments. Skid Stand has three working heights and full perimeter access for increased comfort and ergonomics. One operator can set up the Stand by simply grasping the safety handle and lifting it into position. A secure locking mechanism prevents the Stand from folding down while in use. Sturdy steel construction features a durable gray enamel finish. Fold down to 8-¾"H. Shipped assembled. Made in USA.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES40 (101.6 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES8-3/4 (22.23 cm)
    • MANUFACTURERS PART NUMBERAPS2
    • PLATFORM LENGTH INCHES40 (101.6 cm)
    • PLATFORM WIDTH INCHES40 (101.6 cm)
    • RAISED HEIGHT INCHES24, 30-1/2 & 34
    • TYPEAdjustable Pallet Stand
    • WEIGHT LBS199 (90.45 kg)