Vestil Air-Powered Scissor Lift Tables

Vestil Air-Powered Scissor Lift Tables

Vestil Air-Powered Scissor Lift Tables are widely used in Clean Rooms, Food Processing Facilities and other Environmentally Sensitive Material Handling Applications.

Vestil Air-Powered Scissor Lift Tables feature steel construction for long lasting durability and strength. Air Powered Lift Tables eliminate the need for messy hydraulic fluid for low maintenance operation. Foot or Hand Operated Control raises and lowers platform to the desired working height to ease bending and reaching and improve efficiency. Capacities are 200 lbs., 1000 lbs., 2000 lbs. and 3000 lbs. Additional specifications vary per model.


CONTROL
  • CONTROL
CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE TABLE DIMENSIONS LIFT HEIGHT"
CONTROL CAP. LBS. L" W" MIN. MAX. IMAGE MODEL QTY PRICE
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
54.234.0.2:44