Vestil Hydraulic Motorcycle Lift Table, Tire Cradle & Ramp MOTO-LIFT-1100 - 1100 Lb. Capacity

Vestil Hydraulic Motorcycle Lift Table, Tire Cradle & Ramp MOTO-LIFT-1100 - 1100 Lb. Capacity

Item #: WBB184068

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,689.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil HYDRAULIC MOTORCYCLE LIFT TABLE, TIRE CRADLE & RAMP

This Motorcycle Lift Table is ideal for casual and professional riders to work on their motorcycles. A simple to operate foot pump activated hydraulic pump lifts the work platform to a height that's perfect for bike repair. Unit features a front tire cradle to hold motorcycle wheels up to 6" wide. The hinged ramp measures 21-1/2"L x 27-1/2"W and base frame measures 65"L x 26-3/4"W. Overall dimensions are 108"L x 35"W.

Product Specifications

    • LENGTH INCHES108 (274.32 cm)
    • WIDTH INCHES35 (88.9 cm)
    • CAPACITY LBS1100 (500 kg)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONHydraulic Motorcycle Lift
    • LOWERED HEIGHT INCHES7 (17.78 cm)
    • MANUFACTURERS PART NUMBERMOTO-LIFT-1100
    • RAISED HEIGHT INCHES32 (81.28 cm)
    • WEIGHT LBS517 (235 kg)