Medium Duty Powered Scissor Lift Tables - 2000 to 3000 Lb. Capacity

Medium Duty Powered Scissor Lift Tables - 2000 to 3000 Lb. Capacity

Medium Duty Powered Scissor Lift Tables adjust to a Comfortable Working Height improving User Efficiency, Productivity and Safety.

Medium duty powered scissor lift tables are made of steel for durability and reliable lifting performance from 2000 to 3000 lbs. All scissor lifts reach maximum height in 32 seconds or less. Captured rollers reduce the risk of injury. Control types are Foot Operated, Hand Operated or Remote Station. Weight capacity range 2000 lbs. to 3000 lbs. Lift height min/max and additional dimensions vary per model.


CONTROL
  • CONTROL
CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
COMPARE TABLE DIMENSIONS LIFT HEIGHT"
CONTROL CAP. LBS. L" W" MIN. MAX. TIME TO MAX. HT." BRAND IMAGE MODEL QTY PRICE
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
54.198.201.250:44