PrestoLifts™ P3 Self-Leveling Pallet Carousel Positioner 400-4500 Lb.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

PrestoLifts™ P3 Self-Leveling Pallet Carousel Positioner 400-4500 Lb.

Item #: WB241482

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3,188.98 Save up to 10%
Price: $ 2,876.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ PALLET CAROUSEL TURNTABLE & SKID POSITIONER

Automatic Load Leveler with Carousel

Build or breakdown pallet loads with a minimum of bending or reaching. Self-Leveling Positioner automatically maintains pallet at a consistently comfortable work height. As layers of product are added or removed, a combination of a permanently mounted spring and reinforced rubber airbag assures work remains at an ergonomic height, increasing productivity. Limited lifetime warranty airbag is completely protected to prevent accidental puncture. Fully self-contained and does not require a constant air source. Simply charge the unit via single air connection (requires initial air pressure of 7 to 62 psi) and integral fork pockets allow easy movement by forklift. Complete with air pressure gauge and relief valve. 400 lbs. minimum/4500 lbs. maximum capacity. Base has wide footprint for stability and does not require unit to be lagged to the floor. 43-5/8"O.D. carousel, with 9-1/2" lowered height and 27-3/4" raised height. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES35-3/4 (90.81 cm)
    • WIDTH INCHES36-1/4 (92.08 cm)
    • COLOR FINISHOrange & Black
    • ASSEMBLYAssembled
    • BRANDPresto
    • CAROUSEL OUTSIDE DIAMETER INCHES43-5/8 (110.81 cm)
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2 Year
    • LOWERED HEIGHT INCHES9-1/2 (24.13 cm)
    • MANUFACTURERS PART NUMBERP3-AA
    • MAXIMUM CAPACITY LBS.4500 (2045.45 kg)
    • MINIMUM CAPACITY LBS.400 (181.82 kg)
    • RAISED HEIGHT INCHES27-3/4 (70.49 cm)
    • REFERENCE #P3
    • TYPEPresto P3-AA Self Leveling Pallet Carousel & Skid Positioner 400 - 4500 Lb. Cap.
    • WEIGHT LBS400 (181.82 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Great product

Your review: Really good product, decently priced compared to other models. really saves us on intensive labor

Is this review helpful?

GREAT LIFT

Your review: Purchased one to try out everyone loved them easy to use low maintenance. We purchased 4 more. Great Lift

Is this review helpful?

Great ergonomic innovation

Your review: The Presto P3 pallet positioner has worked great for the first week we have been using it. Time will tell if it can endure our very abrasive industrial environment, but things look good so far. Our only wishes would be a simple built-in stop for the carousel (we just wrapped several loops of duct tape around it) and to trim 3-4 inches off the height when in the lowered position.

Is this review helpful?

Sort by: 
1 ...

3 Results
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
No Thanks x
+
Item #: WB988295
Ships From US, Add 3-4 days For Delivery
(4)
$1,954.00