Vestil Pallet Carousel Cart CC-48 - 48" Dia. - 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Pallet Carousel Cart CC-48 - 48" Dia. - 2000 Lb. Capacity

Item #: WBB184043

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 642.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET CAROUSEL CART

This unique cart serves as two products in one. First, use cart to transport products to where they are needed. Then, once at the desired location, a simple flip of a switch on the casters will allow the cart to manually rotate 360° like a carousel for easy unloading and improved efficiency. The cart features a 48" diameter platform with a ΒΌ" thick tread plate deck. The handle is removable to allow for full deck access from any position. Includes four swivel 8" x 2" phenolic casters with swivel locks. Steel construction.

Product Specifications

    • HEIGHT INCHES10 (25.4 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES48 (121.92 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONPallet Carousel Cart
    • MANUFACTURERS PART NUMBERCC-48
    • WEIGHT LBS104 (47.27 kg)