Vestil Heavy-Duty Precision Turret Bearings

Vestil Heavy-Duty Precision Turret Bearings

The Precision Turret Bearing is ideal for Consistent Turntable Maneuvering.

These low-profile units can be used as stand-alone carousels in high aerial or radial load applications, or where the load overhangs the carousel, as the bearings are able to meet the most precise degree of rotation for consistent turntable maneuvering. High-strength steel alloy rotation rings have a superior plated finish for corrosion resistance and have grease access points for easy maintenance. Captured ball bearings are shielded on both sides to retain grease and provide smooth rotation with no wobble. Rotating carousel features multiple bolt locations for easy mounting.


DIA."
  • DIA."
COMPARE DIMENSIONS
DIA." H" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE