Hand Crank Operated Work Positioning Mobile Post Lift Tables

Hand Crank Operated Work Positioning Mobile Post Lift Tables

Hand Crank Operated Work Positioning Post Lift Tables Are Used For Lifting And Holding Heavy Loads In A Variety Of Material Handling Applications.

Hand Crank Operated Work Positioning Post Lift Tables are constructed of steel for added strength and long lasting durability. Heavy-duty, adjustable and portable tables provide positive height adjustment without downward drift. Two-speed hand crank gear mechanism lifts heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank. Post lift tables have a 1/4" thick steel top platform with a durable powder coat finish, and roll smoothly on two swivel and two rigid 5" x 2" polyurethane casters.


L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE TABLE DIMENSIONS LIFT HEIGHT" WHEEL
L" W" MIN. MAX. CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.196.17.157:44