Self-Elevating Scissor-Style Mobile Spring Lift Work Positioning Tables

Self-Elevating Scissor-Style Mobile Spring Lift Work Positioning Tables

Self-Elevating Work Positioners Improve Ergonomics and Productivity During Industrial And Commercial Material Handling Applications.

Self-Elevating Work Positioners feature strong steel base and platform for long lasting durability. Mobile work positioners have self-leveling capability that automatically raises and lowers the platform as load weight changes improving productivity and efficiency. Spring lift adjustment and weight-selector knob allow variable load ranges without changing springs. Maintenance locking pin increases safety. Powder coat finish provides durability and scratch resistance. Work positioner rolls smoothly between jobsites on 2 rigid and 2 swivel casters with brake. Capacity range is 66 to 2000 lbs. Lift height min/max and additional dimensions vary per model.


CAP. LBS.
  • CAP. LBS.
MIN.
  • MIN.
MAX.
  • MAX.
L"
  • L"
W"
  • W"
BRAND
  • BRAND
COMPARE LIFT HEIGHT" TABLE DIMENSIONS WHEEL
CAP. LBS. MIN. MAX. L" W" TYPE BRAND IMAGE MODEL QTY PRICE
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
54.162.44.105:44