Mobile Scissor Lift & Tilt Tables

Mobile Scissor Lift & Tilt Tables

Mobile Scissor Lift and Tilt Tables Position Loads at Comfortable Working Height and Angle for Proper Workplace Ergonomics.

Mobile Scissor Lift and Tilt Tables feature steel construction with powder coat finish for long lasting durability and strength. Simultaneous lift and tilt places load at optimum height and angle to reduce the risk of injury from lifting, bending or reaching during material handling jobs. Foot activated hydraulic pump provides smooth lifting action without drift. Hand operated release valve smoothly lowers load for increased safety. Tubular steel handle maneuvers Lift Table into position on 2 rigid and 2 swivel casters with brakes. Capacities are 400 lbs. and 600 lbs.. Lift height min/max and additional dimensions vary per model.


COMPARE TABLE DIMENSIONS LIFT HEIGHT" WHEEL
CAP. LBS. L" W" MIN. MAX. STROKES TO MAX. HT." DIA." TYPE IMAGE MODEL QTY PRICE
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
54.83.97.54:46