Wesco® Mobile Lift 273269 with 32-1/2 x 19-1/2 Conveyor Table Top 770 Lb.

Rollover image to zoom in

Click image to enlarge

Wesco® Mobile Lift 273269 with 32-1/2 x 19-1/2 Conveyor Table Top 770 Lb.

Item #: WB251683

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,495.32 Save up to 37%
Price: $943.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® MOBILE ROLLER CONVEYOR SCISSOR LIFT TABLE

Lift Table has integral Roller Conveyor on the Table Top, allowing easy Loading and Unloading of Cargo.

Roller conveyor table top has eight 2"” diameter 18½”"L rollers on 4" centers to allow easy material handling. Top features 2 dual-position end stops to keep cargo in place. Hydraulic foot pump ensures safe lifting, and variable lowering speed valve allows precise positioning. Comfortable tubular steel push handle is 38¼”"H. Rolls smoothly on 5” mold-on polyurethane casters, 2 swivel with brakes and 2 rigid.

Product Specifications

    • LENGTH INCHES43 (109.22 cm)
    • WIDTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES38-1/4 (97.16 cm)
    • CAPACITY LBS770 (350 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDWesco
    • CASTER SIZE5 (12.7 cm)
    • CASTER TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid
    • CONSTRUCTIONSteel
    • LIFT TIME30 Strokes
    • LOWERED HEIGHT INCHES12-1/2 (31.75 cm)
    • MANUFACTURERS PART NUMBER273269
    • PLATFORM LENGTH INCHES32-1/2 (82.55 cm)
    • PLATFORM WIDTH INCHES19-1/2 (49.53 cm)
    • RAISED HEIGHT INCHES38-1/4 (97.16 cm)
    • REFERENCE #DRT-2033
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

scissor lift

Your review: we use this to lift up the forgings to a workable height. I really helps with back strains as the folks don't have to lean over so far to get the parts out of the tubs.

Is this review helpful?

Sort by: 
1 ...

1 Result